Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 95.3 mm O.D.

  • Mfr # 68514441873

  • Zoro # G216035558


product price: $74.49
/ea

Key Features

Fail Safe
Yes
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Minimum Operating Temperature
-40 Degrees F
Hub Material
Sintered Iron
Included Screws
(1) Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514441873
Zoro #
G216035558
UPC #
0685144413345
Country of Origin
United States

Dimensions

Coupling Size
L150
Keyway Depth
3.3 mm
Outside Diameter
95.3 mm
Coupling Overall Length
114.3 mm
Maximum Bore Diameter
47 5/8 mm
Minimum Bore Diameter
15 7/8 mm
Keyway Width
10 mm
Length through Bore
44.5 mm
Bore Diameter
32 mm
Hub Diameter
95.3 mm

Details

Fail Safe
Yes
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Minimum Operating Temperature
-40 Degrees F
Hub Material
Sintered Iron
Included Screws
(1) Set Screw
Weight
3.91 lb
Shaft Locking Type
Set Screw
Number of Locking Screws
1
Maximum Speed
5,000 RPM
Maximum Operating Temperature
212 Degrees F
System of Measurement
Metric
Features
No Metal to Metal Contact
Horsepower @ 100 RPM
1.967 (Buna N Rubber), 2.951 (Urethane), 5.883 (Hytrel and Bronze)
Item
Jaw Coupling Hub
Bore Type
Round Bore with Keyway
Resistance Properties
Water Resistant, Oil Resistant

Description

Jaw Coupling Hub, Coupling Size L150, Outside Diameter 95.3 mm, Coupling Overall Length 114.3 mm, System of Measurement Metric, Hub Material Sintered Iron, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 1.967 (Buna N Rubber), 2.951 (Urethane), 5.883 (Hytrel and Bronze), Keyway Depth 3.3 mm, Keyway Width 10 mm, Bore Diameter 32 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes, Features No Metal to Metal Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.