Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 95.3 mm O.D.

  • Mfr # 68514445102

  • Zoro # G616035516


product price: $74.49
/ea

Key Features

Number of Locking Screws
1
Included Screws
(1) Set Screw
Outside Diameter
95.3 mm
Fail Safe
Yes
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514445102
Zoro #
G616035516
UPC #
0685144456830
Country of Origin
United States

Dimensions

Outside Diameter
95.3 mm
Bore Diameter
42 mm
Coupling Size
L150
Keyway Width
14 mm
Hub Diameter
95.3 mm
Minimum Bore Diameter
15 7/8 mm
Coupling Overall Length
114.3 mm
Keyway Depth
3.8 mm
Maximum Bore Diameter
47 5/8 mm
Length through Bore
44.5 mm

Details

Number of Locking Screws
1
Included Screws
(1) Set Screw
Fail Safe
Yes
Item
Jaw Coupling Hub
Maximum Operating Temperature
212 Degrees F
Maximum Speed
5,000 RPM
Minimum Operating Temperature
-40 Degrees F
Weight
3.3 lb
Shaft Locking Type
Set Screw
Horsepower @ 100 RPM
1.967 (Buna N Rubber), 2.951 (Urethane), 5.883 (Hytrel and Bronze)
System of Measurement
Metric
Hub Material
Sintered Iron
Features
No Metal to Metal Contact
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Bore Type
Round Bore with Keyway
Resistance Properties
Water Resistant, Oil Resistant

Description

Jaw Coupling Hub, Coupling Size L150, Outside Diameter 95.3 mm, Coupling Overall Length 114.3 mm, System of Measurement Metric, Hub Material Sintered Iron, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 1.967 (Buna N Rubber), 2.951 (Urethane), 5.883 (Hytrel and Bronze), Keyway Depth 3.8 mm, Keyway Width 14 mm, Bore Diameter 42 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes, Features No Metal to Metal Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.