Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 95.3 mm O.D.

  • Mfr # 68514445679

  • Zoro # G716035577


product price: $74.49
/ea

Key Features

Keyway Depth
3.3 mm
Weight
4.02 lb
Minimum Bore Diameter
15 7/8 mm
Included Screws
(1) Set Screw
Shaft Locking Type
Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514445679
Zoro #
G716035577
UPC #
0685144419064
Country of Origin
United States

Dimensions

Keyway Depth
3.3 mm
Minimum Bore Diameter
15 7/8 mm
Outside Diameter
95.3 mm
Hub Diameter
95.3 mm
Length through Bore
44.5 mm
Maximum Bore Diameter
47 5/8 mm
Coupling Overall Length
114.3 mm
Bore Diameter
28 mm
Coupling Size
L150
Keyway Width
8 mm

Details

Weight
4.02 lb
Included Screws
(1) Set Screw
Shaft Locking Type
Set Screw
Maximum Speed
5,000 RPM
Fail Safe
Yes
Horsepower @ 100 RPM
1.967 (Buna N Rubber), 2.951 (Urethane), 5.883 (Hytrel and Bronze)
Number of Locking Screws
1
Minimum Operating Temperature
-40 Degrees F
Item
Jaw Coupling Hub
Maximum Operating Temperature
212 Degrees F
System of Measurement
Metric
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Features
No Metal to Metal Contact
Resistance Properties
Water Resistant, Oil Resistant
Hub Material
Sintered Iron
Bore Type
Round Bore with Keyway

Description

Jaw Coupling Hub, Coupling Size L150, Outside Diameter 95.3 mm, Coupling Overall Length 114.3 mm, System of Measurement Metric, Hub Material Sintered Iron, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 1.967 (Buna N Rubber), 2.951 (Urethane), 5.883 (Hytrel and Bronze), Keyway Depth 3.3 mm, Keyway Width 8 mm, Bore Diameter 28 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes, Features No Metal to Metal Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.