Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 95.3 mm O.D.

  • Mfr # 68514446562

  • Zoro # G016035574


product price: $87.49
/ea
Free Shipping & Returns

Key Features

Bore Diameter
35 mm
Included Screws
(1) Set Screw
Features
No Metal to Metal Contact
Coupling Overall Length
114.3 mm
Maximum Speed
5,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514446562
Zoro #
G016035574
UPC #
0685144465627
Country of Origin
United States

Dimensions

Bore Diameter
35 mm
Coupling Overall Length
114.3 mm
Hub Diameter
95.3 mm
Keyway Depth
3.3 mm
Maximum Bore Diameter
48 mm
Outside Diameter
95.3 mm
Keyway Width
10 mm
Minimum Bore Diameter
16 mm
Length through Bore
44.5 mm
Coupling Size
L150

Details

Included Screws
(1) Set Screw
Features
No Metal to Metal Contact
Maximum Speed
5,000 RPM
Weight
3.81 lb
Horsepower @ 100 RPM
1.967 (Buna N Rubber), 2.951 (Urethane), 5.883 (Hytrel and Bronze)
Minimum Operating Temperature
-40 Degrees F
Number of Locking Screws
1
Maximum Operating Temperature
212 Degrees F
Shaft Locking Type
Set Screw
Hub Material
Sintered Iron
Item
Jaw Coupling Hub
Fail Safe
Yes
System of Measurement
Metric
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Bore Type
Round Bore with Keyway
Resistance Properties
Water Resistant, Oil Resistant

Description

Jaw Coupling Hub, Coupling Size L150, Outside Diameter 95.3 mm, Coupling Overall Length 114.3 mm, System of Measurement Metric, Hub Material Sintered Iron, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 1.967 (Buna N Rubber), 2.951 (Urethane), 5.883 (Hytrel and Bronze), Keyway Depth 3.3 mm, Keyway Width 10 mm, Bore Diameter 35 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes, Features No Metal to Metal Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.