Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 95.3 mm O.D.

  • Mfr # 68514448318

  • Zoro # G616035608


product price: $87.49
/ea
Free Shipping & Returns

Key Features

Bore Diameter
40 mm
Hub Material
Sintered Iron
Keyway Width
12 mm
Coupling Size
L150
Shaft Locking Type
Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514448318
Zoro #
G616035608
UPC #
0685144483188
Country of Origin
United States

Dimensions

Bore Diameter
40 mm
Keyway Width
12 mm
Coupling Size
L150
Minimum Bore Diameter
16 mm
Keyway Depth
3.3 mm
Hub Diameter
95.3 mm
Length through Bore
44.5 mm
Maximum Bore Diameter
48 mm
Outside Diameter
95.3 mm
Coupling Overall Length
114.3 mm

Details

Item
Jaw Coupling Hub
Hub Material
Sintered Iron
Shaft Locking Type
Set Screw
Minimum Operating Temperature
-40 Degrees F
Weight
3.64 lb
Included Screws
(1) Set Screw
Fail Safe
Yes
Maximum Operating Temperature
212 Degrees F
Number of Locking Screws
1
Horsepower @ 100 RPM
1.967 (Buna N Rubber), 2.951 (Urethane), 5.883 (Hytrel and Bronze)
Features
No Metal to Metal Contact
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
System of Measurement
Metric
Maximum Speed
5,000 RPM
Resistance Properties
Water Resistant, Oil Resistant
Bore Type
Round Bore with Keyway

Description

Jaw Coupling Hub, Coupling Size L150, Outside Diameter 95.3 mm, Coupling Overall Length 114.3 mm, System of Measurement Metric, Hub Material Sintered Iron, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 1.967 (Buna N Rubber), 2.951 (Urethane), 5.883 (Hytrel and Bronze), Keyway Depth 3.3 mm, Keyway Width 12 mm, Bore Diameter 40 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes, Features No Metal to Metal Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.