Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 95.3 mm O.D.

  • Mfr # 68514456227

  • Zoro # G216035589


product price: $87.49
/ea
Free Shipping & Returns

Key Features

Included Screws
(1) Set Screw
Weight
3.3 lb
Horsepower @ 100 RPM
1.967 (Buna N Rubber), 2.951 (Urethane), 5.883 (Hytrel and Bronze)
Length through Bore
44.5 mm
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514456227
Zoro #
G216035589
UPC #
0685144560032
Country of Origin
United States

Dimensions

Length through Bore
44.5 mm
Maximum Bore Diameter
47 5/8 mm
Keyway Width
14 mm
Outside Diameter
95.3 mm
Minimum Bore Diameter
15 7/8 mm
Coupling Size
L150
Keyway Depth
3.8 mm
Bore Diameter
48 mm
Coupling Overall Length
114.3 mm
Hub Diameter
95.3 mm

Details

Included Screws
(1) Set Screw
Weight
3.3 lb
Horsepower @ 100 RPM
1.967 (Buna N Rubber), 2.951 (Urethane), 5.883 (Hytrel and Bronze)
Maximum Operating Temperature
212 Degrees F
Maximum Speed
5,000 RPM
Minimum Operating Temperature
-40 Degrees F
Hub Material
Sintered Iron
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Number of Locking Screws
1
System of Measurement
Metric
Features
No Metal to Metal Contact
Item
Jaw Coupling Hub
Fail Safe
Yes
Shaft Locking Type
Set Screw
Bore Type
Round Bore with Keyway
Resistance Properties
Water Resistant, Oil Resistant

Description

Jaw Coupling Hub, Coupling Size L150, Outside Diameter 95.3 mm, Coupling Overall Length 114.3 mm, System of Measurement Metric, Hub Material Sintered Iron, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 1.967 (Buna N Rubber), 2.951 (Urethane), 5.883 (Hytrel and Bronze), Keyway Depth 3.8 mm, Keyway Width 14 mm, Bore Diameter 48 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes, Features No Metal to Metal Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.