Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68514418027
Zoro #
G2881401
UPC #
685144180278
Country of Origin
Unknown
Dimensions
Size - Jaw Couplings
AL150
Coupling Size
AL150
Details
Item - Jaw Coupling Spiders
Jaw Coupling Insert
Material - Spiders
Buna N
Rated Torque
1450 in-lb
Max. RPM
5000
HP Rating @ 100 RPM
2.30
Temp. Range
-40 Degrees to 212 Degrees F
HP Rating @ 1800 RPM
42
HP Rating @ 300 RPM
7.0
Color
Black
Max. Torque (In.-Lbs.)
1450
Serviceable Temp. Range (F)
-40 to 212
Type
Buna N Spider
HP Rating @ 1200 RPM
28
Item
Buna N Spider Insert
Accommodates
1 Degree Angular and 0.015 in of Parallel Misalignment
HP Rating @ 3600 RPM
84
Description
Buna N Spider Insert, Coupling Size AL150, Color Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.