Zoro Homepage

Jaw Coupling Insert, Bost-Bronz Spider

  • Mfr # 68514410198

  • Zoro # G916035391


product price: $21.39
/ea

Key Features

Coupling Size
L050
Color
Bronze
Spider Width
0.42 in
System of Measurement
Inch
Outside Diameter
1 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514410198
Zoro #
G916035391
UPC #
0685144101983
Country of Origin
United States

Dimensions

Coupling Size
L050
Spider Width
0.42 in
Outside Diameter
1 1/16 in

Details

Item
Jaw Coupling Insert
Color
Bronze
System of Measurement
Inch
For Misalignment Type
Angular, Parallel
Spider Type
Open Center Spider
Maximum Speed
250 RPM
Angular Misalignment
0.5 Degrees
Parallel Misalignment
0.01 in
Spider Material
Bost-Bronz
Maximum Operating Temperature
450 Degrees F
Resistance Properties
Oil Resistant, Water Resistant
For Maximum Hub Bore
5/8 in
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Minimum Operating Temperature
-40 Degrees F
Weight
0.05 lb
Horsepower @ 100 RPM
0.08
Maximum Torque
50 in-lb

Description

Jaw Coupling Insert, Coupling Size L050, Outside Diameter 1 1/16 in, System of Measurement Inch, Maximum Speed 250 RPM, Horsepower @ 100 RPM 0.08, Spider Material Bost-Bronz, Maximum Torque 50 in-lb, Parallel Misalignment 0.01 in, Durometer Hardness Not Applicable, Axial Motion Not Applicable, Angular Misalignment 0.5 Degrees , Color Bronze, For Maximum Hub Bore 5/8 in, For Misalignment Type Angular, Parallel, Maximum Operating Temperature 450 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.