Zoro Homepage

Jaw Coupling Insert, Bost-Bronz Spider

  • Mfr # 68514410624

  • Zoro # G416035495


product price: $45.75
/ea

Key Features

Color
Bronze
Coupling Size
AL075, L075
System of Measurement
Inch
For Misalignment Type
Angular, Parallel
For Maximum Hub Bore
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514410624
Zoro #
G416035495
UPC #
0685144106247
Country of Origin
United States

Dimensions

Coupling Size
AL075, L075
Spider Width
0.44 in
Outside Diameter
1 3/4 in

Details

Color
Bronze
Item
Jaw Coupling Insert
System of Measurement
Inch
For Misalignment Type
Angular, Parallel
For Maximum Hub Bore
7/8 in
Parallel Misalignment
0.01 in
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Angular Misalignment
0.5 Degrees
Spider Type
Open Center Spider
Maximum Speed
250 RPM
Spider Material
Bost-Bronz
Resistance Properties
Oil Resistant, Water Resistant
Weight
0.03 lb
Maximum Operating Temperature
450 Degrees F
Minimum Operating Temperature
-40 Degrees F
Horsepower @ 100 RPM
0.36
Maximum Torque
227 in-lb

Description

Jaw Coupling Insert, Coupling Size AL075, L075, Outside Diameter 1 3/4 in, System of Measurement Inch, Maximum Speed 250 RPM, Horsepower @ 100 RPM 0.36, Spider Material Bost-Bronz, Maximum Torque 227 in-lb, Parallel Misalignment 0.01 in, Durometer Hardness Not Applicable, Axial Motion Not Applicable, Angular Misalignment 0.5 Degrees , Color Bronze, For Maximum Hub Bore 7/8 in, For Misalignment Type Angular, Parallel, Maximum Operating Temperature 450 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.