Zoro Homepage

Jaw Coupling Insert, Bost-Bronz Spider

  • Mfr # 68514411497

  • Zoro # G816035446


product price: $72.35
/ea

Key Features

Color
Bronze
Coupling Size
AL099, AL100, L099, L100
Spider Type
Open Center Spider
For Misalignment Type
Angular, Parallel
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514411497
Zoro #
G816035446
UPC #
0685144114976
Country of Origin
United States

Dimensions

Coupling Size
AL099, AL100, L099, L100
Outside Diameter
2 35/64 in
Spider Width
0.61 in

Details

Color
Bronze
Item
Jaw Coupling Insert
Spider Type
Open Center Spider
For Misalignment Type
Angular, Parallel
Maximum Operating Temperature
212 Degrees F
Angular Misalignment
0.5 Degrees
Maximum Speed
250 RPM
Spider Material
Bost-Bronz
Parallel Misalignment
0.01 in
Minimum Operating Temperature
-40 Degrees F
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Weight
0.31 lb
System of Measurement
Inch
Resistance Properties
Oil Resistant, Water Resistant
Horsepower @ 100 RPM
10.26, 10.79
Maximum Torque
792 in-lb

Description

Jaw Coupling Insert, Coupling Size AL099, AL100, L099, L100, Outside Diameter 2 35/64 in, System of Measurement Inch, Maximum Speed 250 RPM, Horsepower @ 100 RPM 10.26, 10.79, Spider Material Bost-Bronz, Maximum Torque 792 in-lb, Parallel Misalignment 0.01 in, Durometer Hardness Not Applicable, Axial Motion Not Applicable, Angular Misalignment 0.5 Degrees , Color Bronze, For Misalignment Type Angular, Parallel, Maximum Operating Temperature 212 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.