Jaw Coupling Insert, Bost-Bronz Spider
Mfr # 68514411727
Zoro # G416035303
product price: $81.69
/ea
Free Shipping & Returns
Key Features
Color
Bronze
Coupling Size
AL110, L110
Outside Diameter
3 5/16 in
Weight
0.68 lb
Spider Type
Open Center Spider
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68514411727
Zoro #
G416035303
UPC #
0685144117274
Country of Origin
United States
Dimensions
Coupling Size
AL110, L110
Outside Diameter
3 5/16 in
Spider Width
0.75 in
Details
Color
Bronze
Item
Jaw Coupling Insert
Weight
0.68 lb
Spider Type
Open Center Spider
Minimum Operating Temperature
-40 Degrees F
Parallel Misalignment
0.01 in
For Misalignment Type
Angular, Parallel
For Maximum Hub Bore
1 5/8 in
Spider Material
Bost-Bronz
Maximum Speed
250 RPM
Angular Misalignment
0.5 Degrees
Maximum Operating Temperature
450 Degrees F
System of Measurement
Inch
Resistance Properties
Oil Resistant, Water Resistant
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Horsepower @ 100 RPM
3.6
Maximum Torque
2,268 in-lb
Description
Jaw Coupling Insert, Coupling Size AL110, L110, Outside Diameter 3 5/16 in, System of Measurement Inch, Maximum Speed 250 RPM, Horsepower @ 100 RPM 3.6, Spider Material Bost-Bronz, Maximum Torque 2,268 in-lb, Parallel Misalignment 0.01 in, Durometer Hardness Not Applicable, Axial Motion Not Applicable, Angular Misalignment 0.5 Degrees , Color Bronze, For Maximum Hub Bore 1 5/8 in, For Misalignment Type Angular, Parallel, Maximum Operating Temperature 450 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.