Jaw Coupling Insert, Bost-Bronz Spider
Mfr # 68514425767
Zoro # G116035320
product price: $1,173.99
/ea
Free Shipping & Returns
Key Features
Color
Bronze
Coupling Size
L276
Spider Material
Bost-Bronz
Parallel Misalignment
0.01 in
For Misalignment Type
Angular, Parallel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68514425767
Zoro #
G116035320
UPC #
0685144257673
Country of Origin
United States
Dimensions
Coupling Size
L276
Outside Diameter
6 3/16 in
Spider Width
1.45 in
Details
Color
Bronze
Item
Jaw Coupling Insert
Spider Material
Bost-Bronz
Parallel Misalignment
0.01 in
For Misalignment Type
Angular, Parallel
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Maximum Operating Temperature
450 Degrees F
Minimum Operating Temperature
-40 Degrees F
Spider Type
Open Center Spider
System of Measurement
Inch
Resistance Properties
Chemical Resistant, Oil Resistant, Water Resistant
Weight
3.25 lb
Angular Misalignment
0.5 Degrees
Maximum Speed
250 RPM
Horsepower @ 100 RPM
19.83
Maximum Torque
12,500 in-lb
Description
Jaw Coupling Insert, Coupling Size L276, Outside Diameter 6 3/16 in, System of Measurement Inch, Maximum Speed 250 RPM, Horsepower @ 100 RPM 19.83, Spider Material Bost-Bronz, Maximum Torque 12,500 in-lb, Parallel Misalignment 0.01 in, Durometer Hardness Not Applicable, Axial Motion Not Applicable, Angular Misalignment 0.5 Degrees , Color Bronze, For Misalignment Type Angular, Parallel, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.