Zoro Homepage

Jaw Coupling Insert, Bost-Bronz Spider

  • Mfr # 68514434517

  • Zoro # G816035491


product price: $476.99
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Coupling Size
L225
Spider Width
0.88 in
Angular Misalignment
0.5 Degrees
Parallel Misalignment
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514434517
Zoro #
G816035491
UPC #
0685144345172
Country of Origin
United States

Dimensions

Coupling Size
L225
Spider Width
0.88 in
Outside Diameter
4 63/64 in

Details

Color
Bronze
Item
Jaw Coupling Insert
Angular Misalignment
0.5 Degrees
Parallel Misalignment
0.01 in
Spider Material
Bost-Bronz
System of Measurement
Inch
For Misalignment Type
Angular, Parallel
Weight
2.61 lb
Maximum Speed
250 RPM
Resistance Properties
Chemical Resistant, Oil Resistant, Water Resistant
Minimum Operating Temperature
-40 Degrees F
Spider Type
Open Center Spider
Maximum Operating Temperature
450 Degrees F
Horsepower @ 100 RPM
9.88
Maximum Torque
6,228 in-lb

Description

Jaw Coupling Insert, Coupling Size L225, Outside Diameter 4 63/64 in, System of Measurement Inch, Maximum Speed 250 RPM, Horsepower @ 100 RPM 9.88, Spider Material Bost-Bronz, Maximum Torque 6,228 in-lb, Parallel Misalignment 0.01 in, Durometer Hardness Not Applicable, Axial Motion Not Applicable, Angular Misalignment 0.5 Degrees , Color Bronze, For Misalignment Type Angular, Parallel, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.