Jaw Coupling Insert, Hytrel Spider
Mfr # 68514411486
Zoro # G316035427
product price: $88.85
/ea
Free Shipping & Returns
Key Features
Coupling Size
AL099, AL100, L099, L100
Color
Tan
Maximum Speed
3,600 RPM
Spider Material
Hytrel
Resistance Properties
Chemical Resistant, Oil Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68514411486
Zoro #
G316035427
UPC #
0685144114860
Country of Origin
United States
Dimensions
Coupling Size
AL099, AL100, L099, L100
Spider Width
0.61 in
Outside Diameter
2 35/64 in
Details
Color
Tan
Item
Jaw Coupling Insert
Maximum Speed
3,600 RPM
Spider Material
Hytrel
Resistance Properties
Chemical Resistant, Oil Resistant
Spider Type
Open Center Spider
Maximum Operating Temperature
250 Degrees F
System of Measurement
Inch
Angular Misalignment
0.5 Degrees
Weight
0.06 lb
Minimum Operating Temperature
-60 Degrees F
Parallel Misalignment
0.015 in
Durometer Hardness
50D
For Misalignment Type
Angular, Parallel
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Horsepower @ 100 RPM
10.26, 10.79
Maximum Torque
792 in-lb
Description
Jaw Coupling Insert, Coupling Size AL099, AL100, L099, L100, Outside Diameter 2 35/64 in, System of Measurement Inch, Maximum Speed 3,600 RPM, Horsepower @ 100 RPM 10.26, 10.79, Spider Material Hytrel, Maximum Torque 792 in-lb, Parallel Misalignment 0.015 in, Durometer Hardness 50D, Axial Motion Not Applicable, Angular Misalignment 0.5 Degrees , Color Tan, For Misalignment Type Angular, Parallel, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.