Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Insert, Hytrel Spider

  • Mfr # 68514412265

  • Zoro # G516035395


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Color
Tan
Coupling Size
L190
Spider Material
Hytrel
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Durometer Hardness
55D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
68514412265
Zoro #
G516035395
UPC #
0685144122650
Country of Origin
United States

Dimensions

Coupling Size
L190
Outside Diameter
4 1/2 in
Spider Width
0.88 in

Details

Item
Jaw Coupling Insert
Color
Tan
Spider Material
Hytrel
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Durometer Hardness
55D
Spider Type
Solid Center Spider
Angular Misalignment
0.5 Degrees
Maximum Operating Temperature
250 Degrees F
System of Measurement
Inch
For Misalignment Type
Angular, Parallel
Resistance Properties
Chemical Resistant, Oil Resistant
Parallel Misalignment
0.15 in
Weight
0.3 lb
Minimum Operating Temperature
-60 Degrees F
Maximum Speed
3,600 RPM
Maximum Torque
4,680 in-lb
Horsepower @ 100 RPM
7.43

Description

Jaw Coupling Insert, Coupling Size L190, Outside Diameter 4 1/2 in, System of Measurement Inch, Maximum Speed 3,600 RPM, Horsepower @ 100 RPM 7.43, Spider Material Hytrel, Maximum Torque 4,680 in-lb, Parallel Misalignment 0.15 in, Durometer Hardness 55D, Axial Motion Not Applicable, Angular Misalignment 0.5 Degrees , Color Tan, For Misalignment Type Angular, Parallel, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.