Zoro Homepage

Jaw Coupling Insert, Hytrel Spider

  • Mfr # 68514425307

  • Zoro # G516035425


product price: $13.99
/ea

Key Features

Coupling Size
L050
Color
Tan
Parallel Misalignment
0.15 in
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Minimum Operating Temperature
-60 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514425307
Zoro #
G516035425
UPC #
0685144253071
Country of Origin
United States

Dimensions

Coupling Size
L050
Spider Width
0.42 in
Outside Diameter
1 1/16 in

Details

Item
Jaw Coupling Insert
Color
Tan
Parallel Misalignment
0.15 in
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Minimum Operating Temperature
-60 Degrees F
Weight
0.01 lb
Spider Type
Solid Center Spider
Angular Misalignment
0.5 Degrees
For Misalignment Type
Angular, Parallel
Resistance Properties
Chemical Resistant, Oil Resistant
Durometer Hardness
55D
Maximum Operating Temperature
250 Degrees F
System of Measurement
Inch
Spider Material
Hytrel
Horsepower @ 100 RPM
0.08
Maximum Speed
3,600 RPM
Maximum Torque
50 in-lb

Description

Jaw Coupling Insert, Coupling Size L050, Outside Diameter 1 1/16 in, System of Measurement Inch, Maximum Speed 3,600 RPM, Horsepower @ 100 RPM 0.08, Spider Material Hytrel, Maximum Torque 50 in-lb, Parallel Misalignment 0.15 in, Durometer Hardness 55D, Axial Motion Not Applicable, Angular Misalignment 0.5 Degrees , Color Tan, For Misalignment Type Angular, Parallel, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.