Jaw Coupling Insert, Hytrel Spider
Mfr # 68514425308
Zoro # G316035472
product price: $21.69
/eaKey Features
Coupling Size
L070
Color
Tan
For Maximum Hub Bore
3/4 in
System of Measurement
Inch
For Misalignment Type
Angular, Parallel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68514425308
Zoro #
G316035472
UPC #
0685144253088
Country of Origin
United States
Dimensions
Coupling Size
L070
Outside Diameter
1 3/8 in
Spider Width
0.42 in
Details
Item
Jaw Coupling Insert
Color
Tan
For Maximum Hub Bore
3/4 in
System of Measurement
Inch
For Misalignment Type
Angular, Parallel
Maximum Operating Temperature
250 Degrees F
Resistance Properties
Chemical Resistant, Oil Resistant
Minimum Operating Temperature
-60 Degrees F
Weight
0.02 lb
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Maximum Speed
3,600 RPM
Angular Misalignment
0.5 Degrees
Spider Type
Open Center Spider
Durometer Hardness
55D
Parallel Misalignment
0.015 in
Spider Material
Hytrel
Horsepower @ 100 RPM
0.18
Maximum Torque
114 in-lb
Description
Jaw Coupling Insert, Coupling Size L070, Outside Diameter 1 3/8 in, System of Measurement Inch, Maximum Speed 3,600 RPM, Horsepower @ 100 RPM 0.18, Spider Material Hytrel, Maximum Torque 114 in-lb, Parallel Misalignment 0.015 in, Durometer Hardness 55D, Axial Motion Not Applicable, Angular Misalignment 0.5 Degrees , Color Tan, For Maximum Hub Bore 3/4 in, For Misalignment Type Angular, Parallel, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.