Zoro Homepage

Jaw Coupling Insert, Hytrel Spider

  • Mfr # 68514425309

  • Zoro # G116035474


product price: $29.95
/ea

Key Features

Color
Tan
Coupling Size
AL075, L075
Maximum Speed
3,600 RPM
For Misalignment Type
Angular, Parallel
For Maximum Hub Bore
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514425309
Zoro #
G116035474
UPC #
0685144253095
Country of Origin
United States

Dimensions

Coupling Size
AL075, L075
Outside Diameter
1 3/4 in
Spider Width
0.44 in

Details

Item
Jaw Coupling Insert
Color
Tan
Maximum Speed
3,600 RPM
For Misalignment Type
Angular, Parallel
For Maximum Hub Bore
7/8 in
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Angular Misalignment
0.5 Degrees
Durometer Hardness
55D
Spider Material
Hytrel
Maximum Operating Temperature
250 Degrees F
Spider Type
Open Center Spider
Weight
0.03 lb
Minimum Operating Temperature
-60 Degrees F
Resistance Properties
Chemical Resistant, Oil Resistant
System of Measurement
Inch
Parallel Misalignment
0.015 in
Maximum Torque
227 in-lb
Horsepower @ 100 RPM
0.36

Description

Jaw Coupling Insert, Coupling Size AL075, L075, Outside Diameter 1 3/4 in, System of Measurement Inch, Maximum Speed 3,600 RPM, Horsepower @ 100 RPM 0.36, Spider Material Hytrel, Maximum Torque 227 in-lb, Parallel Misalignment 0.015 in, Durometer Hardness 55D, Axial Motion Not Applicable, Angular Misalignment 0.5 Degrees , Color Tan, For Maximum Hub Bore 7/8 in, For Misalignment Type Angular, Parallel, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.