Zoro Homepage

Jaw Coupling Insert, Hytrel Spider

  • Mfr # 68514425310

  • Zoro # G316035410


product price: $40.99
/ea

Key Features

Coupling Size
AL090, AL095, L090, L095
Color
Tan
Angular Misalignment
0.5 Degrees
Resistance Properties
Chemical Resistant, Oil Resistant
Outside Diameter
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514425310
Zoro #
G316035410
UPC #
0685144253101
Country of Origin
United States

Dimensions

Coupling Size
AL090, AL095, L090, L095
Outside Diameter
2 1/8 in
Spider Width
0.44 in

Details

Item
Jaw Coupling Insert
Color
Tan
Angular Misalignment
0.5 Degrees
Resistance Properties
Chemical Resistant, Oil Resistant
Durometer Hardness
55D
System of Measurement
Inch
Spider Material
Hytrel
Maximum Operating Temperature
250 Degrees F
Spider Type
Open Center Spider
Weight
0.04 lb
Minimum Operating Temperature
-60 Degrees F
Maximum Speed
3,600 RPM
For Misalignment Type
Angular, Parallel
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Parallel Misalignment
0.015 in
Maximum Torque
401 in-lb
Horsepower @ 100 RPM
0.64, 0.89

Description

Jaw Coupling Insert, Coupling Size AL090, AL095, L090, L095, Outside Diameter 2 1/8 in, System of Measurement Inch, Maximum Speed 3,600 RPM, Horsepower @ 100 RPM 0.64, 0.89, Spider Material Hytrel, Maximum Torque 401 in-lb, Parallel Misalignment 0.015 in, Durometer Hardness 55D, Axial Motion Not Applicable, Angular Misalignment 0.5 Degrees , Color Tan, For Misalignment Type Angular, Parallel, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.