Zoro Homepage

Jaw Coupling Insert, Hytrel Spider

  • Mfr # 68514438099

  • Zoro # G916035483


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Color
Tan
Coupling Size
L190
Weight
0.26 lb
System of Measurement
Inch
Parallel Misalignment
0.015 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514438099
Zoro #
G916035483
UPC #
0685144380999
Country of Origin
United States

Dimensions

Coupling Size
L190
Spider Width
0.88 in
Outside Diameter
4 1/2 in

Details

Color
Tan
Item
Jaw Coupling Insert
Weight
0.26 lb
System of Measurement
Inch
Parallel Misalignment
0.015 in
For Misalignment Type
Angular, Parallel
Durometer Hardness
55D
Spider Material
Hytrel
Maximum Speed
3,600 RPM
Maximum Operating Temperature
250 Degrees F
Angular Misalignment
0.5 Degrees
Minimum Operating Temperature
-60 Degrees F
Resistance Properties
Chemical Resistant, Oil Resistant
Spider Type
Open Center Spider
Maximum Torque
4,680 in-lb
Horsepower @ 100 RPM
7.43

Description

Jaw Coupling Insert, Coupling Size L190, Outside Diameter 4 1/2 in, System of Measurement Inch, Maximum Speed 3,600 RPM, Horsepower @ 100 RPM 7.43, Spider Material Hytrel, Maximum Torque 4,680 in-lb, Parallel Misalignment 0.015 in, Durometer Hardness 55D, Axial Motion Not Applicable, Angular Misalignment 0.5 Degrees , Color Tan, For Misalignment Type Angular, Parallel, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.