Jaw Coupling Insert, Rubber Spider
Mfr # 68514410118
Zoro # G016035444
product price: $2.95
/eaKey Features
Coupling Size
L035
Color
Black
Maximum Speed
1,750 RPM
Spider Type
Solid Center Spider
Resistance Properties
Oil Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68514410118
Zoro #
G016035444
UPC #
0685144501158
Country of Origin
United States
Dimensions
Coupling Size
L035
Spider Width
0.28 in
Outside Diameter
5/8 in
Details
Item
Jaw Coupling Insert
Color
Black
Maximum Speed
1,750 RPM
Spider Type
Solid Center Spider
Resistance Properties
Oil Resistant
Spider Material
Rubber
Durometer Hardness
55A
Parallel Misalignment
0.15 in
Maximum Operating Temperature
212 Degrees F
System of Measurement
Inch
Angular Misalignment
1 Degrees
For Misalignment Type
Angular, Parallel
Weight
0.01 lb
Minimum Operating Temperature
-40 Degrees F
Maximum Torque
3.5 in-lb
Horsepower @ 100 RPM
0.006
Description
Jaw Coupling Insert, Coupling Size L035, Outside Diameter 5/8 in, System of Measurement Inch, Maximum Speed 1,750 RPM, Horsepower @ 100 RPM 0.006, Spider Material Rubber, Maximum Torque 3.5 in-lb, Parallel Misalignment 0.15 in, Durometer Hardness 55A, Axial Motion Not Applicable, Angular Misalignment 1 Degrees , Color Black, For Misalignment Type Angular, Parallel, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.