Zoro Homepage

Jaw Coupling Insert, Rubber Spider

  • Mfr # 68514410393

  • Zoro # G316035441


product price: $8.79
/ea

Key Features

Color
Black
Coupling Size
L070
Spider Type
Open Center Spider
Outside Diameter
1 3/8 in
Durometer Hardness
80A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514410393
Zoro #
G316035441
UPC #
0685144103932
Country of Origin
United States

Dimensions

Coupling Size
L070
Outside Diameter
1 3/8 in
Spider Width
0.42 in

Details

Color
Black
Item
Jaw Coupling Insert
Spider Type
Open Center Spider
Durometer Hardness
80A
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Oil Resistant
Maximum Speed
1,750 RPM
Maximum Operating Temperature
212 Degrees F
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Parallel Misalignment
0.015 in
For Misalignment Type
Angular, Parallel
System of Measurement
Inch
Angular Misalignment
1 Degrees
Weight
0.02 lb
Spider Material
Rubber
Horsepower @ 100 RPM
0.07
Maximum Torque
43.2 in-lb

Description

Jaw Coupling Insert, Coupling Size L070, Outside Diameter 1 3/8 in, System of Measurement Inch, Maximum Speed 1,750 RPM, Horsepower @ 100 RPM 0.07, Spider Material Rubber, Maximum Torque 43.2 in-lb, Parallel Misalignment 0.015 in, Durometer Hardness 80A, Axial Motion Not Applicable, Angular Misalignment 1 Degrees , Color Black, For Misalignment Type Angular, Parallel, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Oil Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.