Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Insert, Rubber Spider

  • Mfr # 68514411070

  • Zoro # G416035457


product price: $12.99
/ea

Key Features

Coupling Size
AL090, AL095, L090, L095
Color
Black
Angular Misalignment
1 Degrees
System of Measurement
Inch
Weight
0.04 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514411070
Zoro #
G416035457
UPC #
0685144501196
Country of Origin
United States

Dimensions

Coupling Size
AL090, AL095, L090, L095
Spider Width
0.44 in
Outside Diameter
2 1/8 in

Details

Item
Jaw Coupling Insert
Color
Black
Angular Misalignment
1 Degrees
System of Measurement
Inch
Weight
0.04 lb
Spider Type
Solid Center Spider
Spider Material
Rubber
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-40 Degrees F
Parallel Misalignment
0.15 in
Resistance Properties
Oil Resistant
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
For Misalignment Type
Angular, Parallel
Durometer Hardness
80A
Maximum Torque
144 in-lb
Maximum Speed
1,750 RPM
Horsepower @ 100 RPM
0.23, 0.31

Description

Jaw Coupling Insert, Coupling Size AL090, AL095, L090, L095, Outside Diameter 2 1/8 in, System of Measurement Inch, Maximum Speed 1,750 RPM, Horsepower @ 100 RPM 0.23, 0.31, Spider Material Rubber, Maximum Torque 144 in-lb, Parallel Misalignment 0.15 in, Durometer Hardness 80A, Axial Motion Not Applicable, Angular Misalignment 1 Degrees , Color Black, For Misalignment Type Angular, Parallel, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.