Jaw Coupling Insert, Rubber Spider
Mfr # 68514411492
Zoro # G216035466
product price: $30.79
/eaKey Features
Coupling Size
AL099, AL100, L099, L100
Color
Black
Maximum Speed
1,750 RPM
Parallel Misalignment
0.015 in
Spider Type
Open Center Spider
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68514411492
Zoro #
G216035466
UPC #
0685144114921
Country of Origin
United States
Dimensions
Coupling Size
AL099, AL100, L099, L100
Outside Diameter
2 35/64 in
Spider Width
0.61 in
Details
Item
Jaw Coupling Insert
Color
Black
Maximum Speed
1,750 RPM
Parallel Misalignment
0.015 in
Spider Type
Open Center Spider
Angular Misalignment
1 Degrees
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Oil Resistant
Weight
0.06 lb
Durometer Hardness
80A
For Misalignment Type
Angular, Parallel
Maximum Operating Temperature
212 Degrees F
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
System of Measurement
Inch
Spider Material
Rubber
Horsepower @ 100 RPM
0.50, 0.66
Maximum Torque
318 in-lb
Description
Jaw Coupling Insert, Coupling Size AL099, AL100, L099, L100, Outside Diameter 2 35/64 in, System of Measurement Inch, Maximum Speed 1,750 RPM, Horsepower @ 100 RPM 0.50, 0.66, Spider Material Rubber, Maximum Torque 318 in-lb, Parallel Misalignment 0.015 in, Durometer Hardness 80A, Axial Motion Not Applicable, Angular Misalignment 1 Degrees , Color Black, For Misalignment Type Angular, Parallel, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.