Zoro Homepage

Jaw Coupling Insert, Rubber Spider

  • Mfr # 68514411711

  • Zoro # G916035322


product price: $34.19
/ea

Key Features

Coupling Size
AL110, L110
Color
Black
System of Measurement
Inch
For Misalignment Type
Angular, Parallel
Spider Width
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514411711
Zoro #
G916035322
UPC #
0685144117113
Country of Origin
United States

Dimensions

Coupling Size
AL110, L110
Spider Width
0.75 in
Outside Diameter
3 5/16 in

Details

Item
Jaw Coupling Insert
Color
Black
System of Measurement
Inch
For Misalignment Type
Angular, Parallel
Maximum Speed
1,750 RPM
Parallel Misalignment
0.015 in
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-40 Degrees F
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Angular Misalignment
1 Degrees
Spider Type
Open Center Spider
Resistance Properties
Oil Resistant
Weight
0.15 lb
Durometer Hardness
80A
Spider Material
Rubber
Horsepower @ 100 RPM
1.26
Maximum Torque
792 in-lb

Description

Jaw Coupling Insert, Coupling Size AL110, L110, Outside Diameter 3 5/16 in, System of Measurement Inch, Maximum Speed 1,750 RPM, Horsepower @ 100 RPM 1.26, Spider Material Rubber, Maximum Torque 792 in-lb, Parallel Misalignment 0.015 in, Durometer Hardness 80A, Axial Motion Not Applicable, Angular Misalignment 1 Degrees , Color Black, For Misalignment Type Angular, Parallel, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.