Zoro Homepage

Jaw Coupling Insert, Rubber Spider

  • Mfr # 68514412275

  • Zoro # G216035305


product price: $67.69
/ea

Key Features

Color
Black
Coupling Size
SW190
Weight
0.3 lb
Parallel Misalignment
0.15 in
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514412275
Zoro #
G216035305
UPC #
0685144122759
Country of Origin
United States

Dimensions

Coupling Size
SW190
Spider Width
0.88 in
Outside Diameter
5 3/16 in

Details

Color
Black
Item
Jaw Coupling Insert
Weight
0.3 lb
Parallel Misalignment
0.15 in
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Durometer Hardness
80A
Resistance Properties
Oil Resistant
Angular Misalignment
1 Degrees
System of Measurement
Inch
Spider Material
Rubber
For Misalignment Type
Angular, Parallel
Spider Type
Snap Wrap Spider
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
212 Degrees F
Maximum Speed
1,750 RPM
Horsepower @ 100 RPM
2.74
Maximum Torque
1,728 in-lb

Description

Jaw Coupling Insert, Coupling Size SW190, Outside Diameter 5 3/16 in, System of Measurement Inch, Maximum Speed 1,750 RPM, Horsepower @ 100 RPM 2.74, Spider Material Rubber, Maximum Torque 1,728 in-lb, Parallel Misalignment 0.15 in, Durometer Hardness 80A, Axial Motion Not Applicable, Angular Misalignment 1 Degrees , Color Black, For Misalignment Type Angular, Parallel, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Oil Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.