Zoro Homepage

Jaw Coupling Insert, Rubber Spider

  • Mfr # 68514412406

  • Zoro # G116035306


product price: $65.19
/ea

Key Features

Color
Black
Coupling Size
L225
Maximum Speed
1,750 RPM
For Maximum Hub Bore
2 5/8 in
Angular Misalignment
1 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514412406
Zoro #
G116035306
UPC #
0685144124067
Country of Origin
United States

Dimensions

Coupling Size
L225
Outside Diameter
4 63/64 in
Spider Width
0.88 in

Details

Color
Black
Item
Jaw Coupling Insert
Maximum Speed
1,750 RPM
For Maximum Hub Bore
2 5/8 in
Angular Misalignment
1 Degrees
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Durometer Hardness
80A
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-40 Degrees F
Parallel Misalignment
0.015 in
Weight
0.39 lb
For Misalignment Type
Angular, Parallel
Spider Type
Open Center Spider
Spider Material
Rubber
System of Measurement
Inch
Resistance Properties
Oil Resistant
Maximum Torque
2,340 in-lb
Horsepower @ 100 RPM
3.7

Description

Jaw Coupling Insert, Coupling Size L225, Outside Diameter 4 63/64 in, System of Measurement Inch, Maximum Speed 1,750 RPM, Horsepower @ 100 RPM 3.7, Spider Material Rubber, Maximum Torque 2,340 in-lb, Parallel Misalignment 0.015 in, Durometer Hardness 80A, Axial Motion Not Applicable, Angular Misalignment 1 Degrees , Color Black, For Maximum Hub Bore 2 5/8 in, For Misalignment Type Angular, Parallel, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.