Jaw Coupling Insert, Rubber Spider
Mfr # 68514412409
Zoro # G316035335
product price: $65.19
/eaKey Features
Coupling Size
L225
Color
Black
Maximum Operating Temperature
212 Degrees F
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Spider Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68514412409
Zoro #
G316035335
UPC #
0685144124098
Country of Origin
United States
Dimensions
Coupling Size
L225
Spider Width
0.88 in
Outside Diameter
4 63/64 in
Details
Item
Jaw Coupling Insert
Color
Black
Maximum Operating Temperature
212 Degrees F
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Spider Material
Rubber
Resistance Properties
Oil Resistant
Durometer Hardness
80A
Angular Misalignment
1 Degrees
Weight
0.38 lb
System of Measurement
Inch
Parallel Misalignment
0.15 in
Minimum Operating Temperature
-40 Degrees F
For Misalignment Type
Angular, Parallel
Spider Type
Solid Center Spider
Horsepower @ 100 RPM
3.7
Maximum Torque
2,340 in-lb
Maximum Speed
1,750 RPM
Description
Jaw Coupling Insert, Coupling Size L225, Outside Diameter 4 63/64 in, System of Measurement Inch, Maximum Speed 1,750 RPM, Horsepower @ 100 RPM 3.7, Spider Material Rubber, Maximum Torque 2,340 in-lb, Parallel Misalignment 0.15 in, Durometer Hardness 80A, Axial Motion Not Applicable, Angular Misalignment 1 Degrees , Color Black, For Misalignment Type Angular, Parallel, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.