Jaw Coupling Insert, Rubber Spider
Mfr # 68514424669
Zoro # G516035340
product price: $41.59
/eaKey Features
Color
Black
Coupling Size
SW090, SW095
Weight
0.04 lb
Spider Width
0.44 in
Resistance Properties
Oil Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68514424669
Zoro #
G516035340
UPC #
0685144246691
Country of Origin
United States
Dimensions
Coupling Size
SW090, SW095
Spider Width
0.44 in
Outside Diameter
2 9/16 in
Details
Color
Black
Item
Jaw Coupling Insert
Weight
0.04 lb
Resistance Properties
Oil Resistant
Maximum Speed
1,750 RPM
For Misalignment Type
Angular, Parallel
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Spider Type
Snap Wrap Spider
Spider Material
Rubber
Parallel Misalignment
0.15 in
Minimum Operating Temperature
-40 Degrees F
System of Measurement
Inch
Durometer Hardness
80A
Angular Misalignment
1 Degrees
Maximum Operating Temperature
212 Degrees F
Horsepower @ 100 RPM
0.23, 0.31
Maximum Torque
144 in-lb
Description
Jaw Coupling Insert, Coupling Size SW090, SW095, Outside Diameter 2 9/16 in, System of Measurement Inch, Maximum Speed 1,750 RPM, Horsepower @ 100 RPM 0.23, 0.31, Spider Material Rubber, Maximum Torque 144 in-lb, Parallel Misalignment 0.15 in, Durometer Hardness 80A, Axial Motion Not Applicable, Angular Misalignment 1 Degrees , Color Black, For Misalignment Type Angular, Parallel, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.