Zoro Homepage

Jaw Coupling Insert, Rubber Spider

  • Mfr # 68514424672

  • Zoro # G616035615


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Coupling Size
SW150
Outside Diameter
4 9/16 in
Maximum Speed
1,750 RPM
Durometer Hardness
80A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514424672
Zoro #
G616035615
UPC #
0685144246721
Country of Origin
United States

Dimensions

Coupling Size
SW150
Outside Diameter
4 9/16 in
Spider Width
0.88 in

Details

Color
Black
Item
Jaw Coupling Insert
Maximum Speed
1,750 RPM
Durometer Hardness
80A
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Minimum Operating Temperature
-40 Degrees F
Angular Misalignment
1 Degrees
Spider Material
Rubber
System of Measurement
Inch
Resistance Properties
Oil Resistant
Weight
0.3 lb
Spider Type
Snap Wrap Spider
Maximum Operating Temperature
212 Degrees F
Parallel Misalignment
0.15 in
For Misalignment Type
Angular, Parallel
Horsepower @ 100 RPM
1.97
Maximum Torque
1,240 in-lb

Description

Jaw Coupling Insert, Coupling Size SW150, Outside Diameter 4 9/16 in, System of Measurement Inch, Maximum Speed 1,750 RPM, Horsepower @ 100 RPM 1.97, Spider Material Rubber, Maximum Torque 1,240 in-lb, Parallel Misalignment 0.15 in, Durometer Hardness 80A, Axial Motion Not Applicable, Angular Misalignment 1 Degrees , Color Black, For Misalignment Type Angular, Parallel, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Oil Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.