Jaw Coupling Insert, Rubber Spider
Mfr # 68514437881
Zoro # G916035384
product price: $55.15
/eaKey Features
Coupling Size
L190
Color
Black
For Misalignment Type
Angular, Parallel
Parallel Misalignment
0.015 in
Spider Type
Open Center Spider
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68514437881
Zoro #
G916035384
UPC #
0685144378811
Country of Origin
United States
Dimensions
Coupling Size
L190
Spider Width
0.88 in
Outside Diameter
4 1/2 in
Details
Item
Jaw Coupling Insert
Color
Black
For Misalignment Type
Angular, Parallel
Parallel Misalignment
0.015 in
Spider Type
Open Center Spider
Maximum Operating Temperature
212 Degrees F
Durometer Hardness
80A
System of Measurement
Inch
Resistance Properties
Oil Resistant
Angular Misalignment
1 Degrees
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
For Maximum Hub Bore
2 1/8 in
Minimum Operating Temperature
-40 Degrees F
Spider Material
Rubber
Weight
0.26 lb
Maximum Speed
1,750 RPM
Horsepower @ 100 RPM
7.5
Maximum Torque
1,728 in-lb
Description
Jaw Coupling Insert, Coupling Size L190, Outside Diameter 4 1/2 in, System of Measurement Inch, Maximum Speed 1,750 RPM, Horsepower @ 100 RPM 7.5, Spider Material Rubber, Maximum Torque 1,728 in-lb, Parallel Misalignment 0.015 in, Durometer Hardness 80A, Axial Motion Not Applicable, Angular Misalignment 1 Degrees , Color Black, For Maximum Hub Bore 2 1/8 in, For Misalignment Type Angular, Parallel, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.