Jaw Coupling Insert, Urethane Spider
Mfr # 68514410395
Zoro # G016035451
product price: $13.55
/eaKey Features
Color
Blue
Coupling Size
L070
Weight
0.02 lb
Maximum Operating Temperature
160 Degrees F
Spider Type
Solid Center Spider
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68514410395
Zoro #
G016035451
UPC #
0685144103956
Country of Origin
United States
Dimensions
Coupling Size
L070
Spider Width
0.42 in
Outside Diameter
1 3/8 in
Details
Color
Blue
Item
Jaw Coupling Insert
Weight
0.02 lb
Maximum Operating Temperature
160 Degrees F
Spider Type
Solid Center Spider
Resistance Properties
Chemical Resistant, Oil Resistant
Spider Material
Urethane
Durometer Hardness
55D
Minimum Operating Temperature
-30 Degrees F
Parallel Misalignment
0.15 in
System of Measurement
Inch
For Misalignment Type
Angular, Parallel
Angular Misalignment
1 Degrees
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Maximum Torque
65 in-lb
Maximum Speed
3,600 RPM
Horsepower @ 100 RPM
0.10
Description
Jaw Coupling Insert, Coupling Size L070, Outside Diameter 1 3/8 in, System of Measurement Inch, Maximum Speed 3,600 RPM, Horsepower @ 100 RPM 0.10, Spider Material Urethane, Maximum Torque 65 in-lb, Parallel Misalignment 0.15 in, Durometer Hardness 55D, Axial Motion Not Applicable, Angular Misalignment 1 Degrees , Color Blue, For Misalignment Type Angular, Parallel, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -30 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.