Zoro Homepage

Jaw Coupling Insert, Urethane Spider

  • Mfr # 68514410411

  • Zoro # G516035463


product price: $12.99
/ea

Key Features

Color
Blue
Coupling Size
L070
Spider Material
Urethane
System of Measurement
Inch
Weight
0.02 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514410411
Zoro #
G516035463
UPC #
0685144104113
Country of Origin
United States

Dimensions

Coupling Size
L070
Spider Width
0.42 in
Outside Diameter
1 3/8 in

Details

Color
Blue
Item
Jaw Coupling Insert
Spider Material
Urethane
System of Measurement
Inch
Weight
0.02 lb
Angular Misalignment
1 Degrees
Resistance Properties
Chemical Resistant, Oil Resistant
For Misalignment Type
Angular, Parallel
Minimum Operating Temperature
-30 Degrees F
Maximum Operating Temperature
160 Degrees F
Parallel Misalignment
0.015 in
Maximum Speed
3,600 RPM
Spider Type
Open Center Spider
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Durometer Hardness
55D
For Maximum Hub Bore
3/4 in
Horsepower @ 100 RPM
0.13
Maximum Torque
65 in-lb

Description

Jaw Coupling Insert, Coupling Size L070, Outside Diameter 1 3/8 in, System of Measurement Inch, Maximum Speed 3,600 RPM, Horsepower @ 100 RPM 0.13, Spider Material Urethane, Maximum Torque 65 in-lb, Parallel Misalignment 0.015 in, Durometer Hardness 55D, Axial Motion Not Applicable, Angular Misalignment 1 Degrees , Color Blue, For Maximum Hub Bore 3/4 in, For Misalignment Type Angular, Parallel, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -30 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.