Zoro Homepage

Jaw Coupling Insert, Urethane Spider

  • Mfr # 68514410626

  • Zoro # G416035464


product price: $14.49
/ea

Key Features

Color
Blue
Coupling Size
AL075, L075
Outside Diameter
1 3/4 in
Resistance Properties
Chemical Resistant, Oil Resistant
Maximum Operating Temperature
160 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514410626
Zoro #
G416035464
UPC #
0685144106261
Country of Origin
United States

Dimensions

Coupling Size
AL075, L075
Outside Diameter
1 3/4 in
Spider Width
0.44 in

Details

Color
Blue
Item
Jaw Coupling Insert
Resistance Properties
Chemical Resistant, Oil Resistant
Maximum Operating Temperature
160 Degrees F
Spider Type
Open Center Spider
Weight
0.03 lb
For Maximum Hub Bore
7/8 in
Maximum Speed
3,600 RPM
Angular Misalignment
1 Degrees
Minimum Operating Temperature
-30 Degrees F
Durometer Hardness
55D
Spider Material
Urethane
For Misalignment Type
Angular, Parallel
System of Measurement
Inch
Parallel Misalignment
0.015 in
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Horsepower @ 100 RPM
0.21
Maximum Torque
135 in-lb

Description

Jaw Coupling Insert, Coupling Size AL075, L075, Outside Diameter 1 3/4 in, System of Measurement Inch, Maximum Speed 3,600 RPM, Horsepower @ 100 RPM 0.21, Spider Material Urethane, Maximum Torque 135 in-lb, Parallel Misalignment 0.015 in, Durometer Hardness 55D, Axial Motion Not Applicable, Angular Misalignment 1 Degrees , Color Blue, For Maximum Hub Bore 7/8 in, For Misalignment Type Angular, Parallel, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -30 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.