Zoro Homepage

Jaw Coupling Insert, Urethane Spider

  • Mfr # 68514411729

  • Zoro # G016035390


product price: $96.85
/ea
Free Shipping & Returns

Key Features

Color
Blue
Coupling Size
AL110, L110
Minimum Operating Temperature
-30 Degrees F
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Parallel Misalignment
0.015 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514411729
Zoro #
G016035390
UPC #
0685144117298
Country of Origin
United States

Dimensions

Coupling Size
AL110, L110
Outside Diameter
3 5/16 in
Spider Width
0.75 in

Details

Color
Blue
Item
Jaw Coupling Insert
Minimum Operating Temperature
-30 Degrees F
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Parallel Misalignment
0.015 in
System of Measurement
Inch
Weight
0.14 lb
Durometer Hardness
55D
Spider Material
Urethane
Maximum Operating Temperature
160 Degrees F
For Maximum Hub Bore
1 5/8 in
Spider Type
Open Center Spider
Maximum Speed
3,600 RPM
Angular Misalignment
1 Degrees
Resistance Properties
Chemical Resistant, Oil Resistant
For Misalignment Type
Angular, Parallel
Horsepower @ 100 RPM
1.89
Maximum Torque
1,188 in-lb

Description

Jaw Coupling Insert, Coupling Size AL110, L110, Outside Diameter 3 5/16 in, System of Measurement Inch, Maximum Speed 3,600 RPM, Horsepower @ 100 RPM 1.89, Spider Material Urethane, Maximum Torque 1,188 in-lb, Parallel Misalignment 0.015 in, Durometer Hardness 55D, Axial Motion Not Applicable, Angular Misalignment 1 Degrees , Color Blue, For Maximum Hub Bore 1 5/8 in, For Misalignment Type Angular, Parallel, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -30 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.