Zoro Homepage

Jaw Coupling Insert, Urethane Spider

  • Mfr # 68514412280

  • Zoro # G016035352


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Coupling Size
L190
Spider Width
0.88 in
Maximum Speed
3,600 RPM
Weight
0.26 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514412280
Zoro #
G016035352
UPC #
0685144122803
Country of Origin
United States

Dimensions

Coupling Size
L190
Spider Width
0.88 in
Outside Diameter
4 1/2 in

Details

Color
Blue
Item
Jaw Coupling Insert
Maximum Speed
3,600 RPM
Weight
0.26 lb
Parallel Misalignment
0.015 in
Spider Type
Open Center Spider
Durometer Hardness
90A
Angular Misalignment
1 Degrees
Maximum Operating Temperature
160 Degrees F
Minimum Operating Temperature
-30 Degrees F
For Misalignment Type
Angular, Parallel
Spider Material
Urethane
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
System of Measurement
Inch
Resistance Properties
Chemical Resistant, Oil Resistant
For Maximum Hub Bore
2 1/8 in
Horsepower @ 100 RPM
4.11
Maximum Torque
2,592 in-lb

Description

Jaw Coupling Insert, Coupling Size L190, Outside Diameter 4 1/2 in, System of Measurement Inch, Maximum Speed 3,600 RPM, Horsepower @ 100 RPM 4.11, Spider Material Urethane, Maximum Torque 2,592 in-lb, Parallel Misalignment 0.015 in, Durometer Hardness 90A, Axial Motion Not Applicable, Angular Misalignment 1 Degrees , Color Blue, For Maximum Hub Bore 2 1/8 in, For Misalignment Type Angular, Parallel, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -30 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.