Zoro Homepage

Jaw Coupling Insert, Urethane Spider

  • Mfr # 68514412417

  • Zoro # G116035382


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Coupling Size
L225
Minimum Operating Temperature
-30 Degrees F
Weight
0.3 lb
Angular Misalignment
1 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514412417
Zoro #
G116035382
UPC #
0685144124173
Country of Origin
United States

Dimensions

Coupling Size
L225
Spider Width
0.88 in
Outside Diameter
4 63/64 in

Details

Color
Blue
Item
Jaw Coupling Insert
Minimum Operating Temperature
-30 Degrees F
Weight
0.3 lb
Angular Misalignment
1 Degrees
Durometer Hardness
90A
Spider Material
Urethane
Maximum Operating Temperature
160 Degrees F
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
For Maximum Hub Bore
2 5/8 in
Parallel Misalignment
0.015 in
Spider Type
Open Center Spider
System of Measurement
Inch
Maximum Speed
3,600 RPM
For Misalignment Type
Angular, Parallel
Resistance Properties
Chemical Resistant, Oil Resistant
Maximum Torque
3,510 in-lb
Horsepower @ 100 RPM
5.57

Description

Jaw Coupling Insert, Coupling Size L225, Outside Diameter 4 63/64 in, System of Measurement Inch, Maximum Speed 3,600 RPM, Horsepower @ 100 RPM 5.57, Spider Material Urethane, Maximum Torque 3,510 in-lb, Parallel Misalignment 0.015 in, Durometer Hardness 90A, Axial Motion Not Applicable, Angular Misalignment 1 Degrees , Color Blue, For Maximum Hub Bore 2 5/8 in, For Misalignment Type Angular, Parallel, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -30 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.