This item is Discontinued.

Lovejoy Jaw In-Shear Cplng Ring, L150, Stnls Steel 68514471682

Jaw In-Shear Cplng Ring, L150, Stnls Steel (Discontinued)

  • Mfr # 68514471682
  • Zoro # G2796717
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514471682
Zoro #
G2796717
UPC #
685144716828
Country of Origin
Unknown

Dimensions

Coupling Size
L150

Details

Max. RPM
5200
HP Rating @ 100 RPM
2.87
Type
Jaw-In Shear Ring
Item
Jaw In Shear Ring
Torque (In.-Lbs.)
1810
Max. Bore (In.)
1.875
Serviceable Temp. Range (F)
200
Max. Axial Misalignment (In.)
0.031
Max. Torque (In.-Lbs.)
3620
Ring Material
#347 Cast Stainless Steel
Max. Parallel Misalignment (In.)
0.03
Coupling Weight (Lb.)
8.60

Description

Jaw In Shear Ring, Coupling Size L150

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.