This item is Discontinued.

Lovejoy Jaw In-Shear Cplng Ring, L190, Stnls Steel 68514471683

Jaw In-Shear Cplng Ring, L190, Stnls Steel (Discontinued)

  • Mfr # 68514471683
  • Zoro # G1860844
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514471683
Zoro #
G1860844
UPC #
685144716835
Country of Origin
Unknown

Dimensions

Size - Jaw Couplings
L190
Coupling Size
L190

Details

Item - Jaw Coupling Spiders
Jaw-In Shear Ring
Material - Spiders
Stainless Steel
Rated Torque
5830 in.-lb.
Max. RPM
4300
HP Rating @ 100 RPM
4.63
Temp. Range
-30 Degrees to 200 Degrees F
Max. Parallel Misalignment (In.)
0.047
Torque (In.-Lbs.)
2920
Serviceable Temp. Range (F)
200
Ring Material
#347 Cast Stainless Steel
Item
Jaw In Shear Ring
Max. Torque (In.-Lbs.)
5830
Max. Bore (In.)
2.125
Coupling Weight (Lb.)
14.60
Type
Jaw-In Shear Ring
Max. Axial Misalignment (In.)
0.047

Description

Jaw In Shear Ring, Coupling Size L190

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.