Leg Kit, Alum, For 3JWR6, 3JWR7, 3JWT9, 3JWU1

  • Mfr # 84527101301

  • Zoro # G2780976


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
2.95
Hole Dia. (In.)
M8
Type
Reservoir
For Use With
3JWR6, 3JWR7, 3JWT9, 3JWU1
Height (In.)
1.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
84527101301
Zoro #
G2780976
UPC #
-
Country of Origin
Germany

Dimensions

Length (In.)
2.95
Hole Dia. (In.)
M8
Height (In.)
1.38
Thickness (In.)
0.18
Width (In.)
1.38
Overall Width
1.38 in
Overall Thickness
0.18 in
Overall Height
2.95 in

Details

Type
Reservoir
For Use With
3JWR6, 3JWR7, 3JWT9, 3JWU1
Item
Leg Kit
Includes
Legs & Fasteners
Material
Aluminum

Description

Leg Kit, Material Aluminum, Overall Height 2.95 in, Overall Width 1.38 in, Overall Thickness 0.18 in, For Use With 3JWR6, 3JWR7, 3JWT9, 3JWU1, Includes Legs and Fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.