Leg Kit, Alum, For 3JWR9, 3JWT1, 3JWU3, 3JWU4
Mfr # 84527101303
Zoro # G1437983
product price:Â $221.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
For Use With
3JWR9, 3JWT1, 3JWU3, 3JWU4
Length (In.)
5.91
Hole Dia. (In.)
M10
Type
Reservoir
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84527101303
Zoro #
G1437983
UPC #
-
Country of Origin
Germany
Dimensions
Length (In.)
5.91
Hole Dia. (In.)
M10
Height (In.)
2.52
Width (In.)
2.52
Thickness (In.)
0.20
Overall Thickness
0.2 in
Overall Height
5.91 in
Overall Width
2.52 in
Details
Material
Aluminum
Item
Leg Kit
For Use With
3JWR9, 3JWT1, 3JWU3, 3JWU4
Type
Reservoir
Includes
Legs & Fasteners
Description
Leg Kit, Material Aluminum, Overall Height 5.91 in, Overall Width 2.52 in, Overall Thickness 0.2 in, For Use With 3JWR9, 3JWT1, 3JWU3, 3JWU4, Includes Legs and Fasteners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.