Zoro Homepage

Leg Kit, Aluminum, For 3JWR7& 3JWU2

  • Mfr # 84527101302

  • Zoro # G2490871


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
For Use With
3JWR7, 3JWU2
Height (In.)
2.52
Type
Reservoir
Thickness (In.)
0.20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84527101302
Zoro #
G2490871
UPC #
-
Country of Origin
Germany

Dimensions

Height (In.)
2.52
Thickness (In.)
0.20
Hole Dia. (In.)
M10
Length (In.)
5.91
Width (In.)
2.52
Overall Width
2.52 in
Overall Thickness
0.2 in
Overall Height
5.91 in

Details

Material
Aluminum
For Use With
3JWR7, 3JWU2
Item
Leg Kit
Type
Reservoir
Includes
Legs & Fasteners

Description

Leg Kit, Material Aluminum, Overall Height 5.91 in, Overall Width 2.52 in, Overall Thickness 0.2 in, For Use With 3JWR7, 3JWU2, Includes Legs and Fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.