Zoro Homepage

Seal Kit, Rubber, For 3JWR8 & 3JWU2

  • Mfr # 84527102307

  • Zoro # G0684591


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
19.65
Type
Heavy Duty
Thickness (In.)
0.91
Height (In.)
0.91
Width (In.)
13.74
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84527102307
Zoro #
G0684591
UPC #
-
Country of Origin
Germany

Dimensions

Length (In.)
19.65
Thickness (In.)
0.91
Height (In.)
0.91
Width (In.)
13.74
Overall Width
13.74 in
Overall Length
19.65 in
Overall Thickness
0.91 in

Details

Type
Heavy Duty
Material
Rubber
For Use With
3JWR8, 3JWU2
Item
Seal Kit
Includes
Seal & Fasteners

Description

Seal Kit, Material Rubber, Overall Length 19.65 in, Overall Width 13.74 in, Overall Thickness 0.91 in, For Use With 3JWR8, 3JWU2, Includes Seal and Fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.