Zoro Homepage

Seal Kit, Rubber, For 3JWR9 & 3JWU3

  • Mfr # 84527102311

  • Zoro # G3456853


product price: $145.99
/ea
Free Shipping & Returns

Key Features

For Use With
3JWR9, 3JWU3
Material
Rubber
Includes
Seal & Fasteners
Length (In.)
20.98
Height (In.)
0.91
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84527102311
Zoro #
G3456853
UPC #
-
Country of Origin
Germany

Dimensions

Length (In.)
20.98
Height (In.)
0.91
Thickness (In.)
0.91
Width (In.)
17.01
Overall Width
17.01 in
Overall Thickness
0.91 in
Overall Length
20.98 in

Details

For Use With
3JWR9, 3JWU3
Material
Rubber
Includes
Seal & Fasteners
Item
Seal Kit
Type
Heavy Duty

Description

Seal Kit, Material Rubber, Overall Length 20.98 in, Overall Width 17.01 in, Overall Thickness 0.91 in, For Use With 3JWR9, 3JWU3, Includes Seal and Fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.