Zoro Homepage

Seal Kit, Rubber, For 3JWT1 & 3JWU4

  • Mfr # 84527102317

  • Zoro # G2218237


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Includes
Seal & Fasteners
Length (In.)
24.53
Width (In.)
18.98
Material
Rubber
For Use With
3JWT1, 3JWU4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84527102317
Zoro #
G2218237
UPC #
-
Country of Origin
Germany

Dimensions

Length (In.)
24.53
Width (In.)
18.98
Thickness (In.)
0.91
Height (In.)
0.91
Overall Length
24.53 in
Overall Width
18.98 in
Overall Thickness
0.91 in

Details

Includes
Seal & Fasteners
Material
Rubber
For Use With
3JWT1, 3JWU4
Item
Seal Kit
Type
Heavy Duty

Description

Seal Kit, Material Rubber, Overall Length 24.53 in, Overall Width 18.98 in, Overall Thickness 0.91 in, For Use With 3JWT1, 3JWU4, Includes Seal and Fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.