Zoro Homepage
This item is Discontinued.
Lovejoy Sleeve Coupling Flange, 10S, Bore 1-7/8" 68514436178

Sleeve Coupling Flange, 10S, Bore 1-7/8" (Discontinued)

  • Mfr # 68514436178
  • Zoro # G1157037
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514436178
Zoro #
G1157037
UPC #
685144361783
Country of Origin
Unknown

Dimensions

Bore Dia. (In.)
1-7/8
Length through Bore (In.)
2.70
Height (In.)
7.500
Length (In.)
5.69
Width (In.)
2.70
Outside Dia. (In.)
7.500
Hub Dia. (In.)
4.380
Keyseat Size (In.)
1/2 x 1/4

Details

Material of Construction
cast iron
Setscrew Location
Two At 90 Degrees
Max. Angular Misalignment
1 Degrees For EPDM & Neoprene Sleeves, 0.25 Degrees For Hytrel Sleeves
Max. RPM
3600
Rated Torque (In.-Lb.)
2875
Item
Sleeve Coupling Flange
Ideal For
Numerous Industrial Applications, Including Pumps, Motors, Compressors
Body Style
10S

Description

Sleeve Coupling Flange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.