Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68514436048
Zoro #
G1423536
UPC #
685144360489
Country of Origin
Unknown
Dimensions
Hub Dia. (In.)
1.500
Bore Dia. (In.)
5/8
Length through Bore (In.)
0.81
Outside Dia. (In.)
2.062
Width (In.)
0.81
Height (In.)
2.062
Length (In.)
2.00
Keyseat Size (In.)
3/16 x 3/32
Details
Ideal For
Numerous Industrial Applications, Including Pumps, Motors, Compressors
Max. Angular Misalignment
1 Degrees
Item
Sleeve Coupling Flange
Setscrew Location
One Over Key, One At 90 Degrees
Material of Construction
zinc alloy
Body Style
3J
Rated Torque (In.-Lb.)
60
Max. RPM
9200
Description
Sleeve Coupling Flange
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.