Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68514436050
Zoro #
G3459285
UPC #
685144360502
Country of Origin
Unknown
Dimensions
Length (In.)
2.00
Bore Dia. (In.)
7/8
Outside Dia. (In.)
2.062
Height (In.)
2.062
Hub Dia. (In.)
1.500
Length through Bore (In.)
0.81
Keyseat Size (In.)
3/16 x 3/32
Width (In.)
0.81
Details
Body Style
3J
Ideal For
Numerous Industrial Applications, Including Pumps, Motors, Compressors
Item
Sleeve Coupling Flange
Setscrew Location
One Over Key, One At 90 Degrees
Material of Construction
zinc alloy
Max. Angular Misalignment
1 Degrees
Rated Torque (In.-Lb.)
60
Max. RPM
9200
Description
Sleeve Coupling Flange
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.