Zoro Homepage

Tank Lid Kit, Steel, For 3JWT8

  • Mfr # 84527102802

  • Zoro # G3379625


product price: $79.49
/ea
Free Shipping & Returns

Key Features

Height (In.)
0.16
Thickness (In.)
0.16
Length (In.)
10.24
Includes
Lid, Gasket and Fasteners
Width (In.)
8.66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84527102802
Zoro #
G3379625
UPC #
-
Country of Origin
Germany

Dimensions

Height (In.)
0.16
Thickness (In.)
0.16
Length (In.)
10.24
Width (In.)
8.66
Overall Width
8.66 in
Hole Dia.
0.28 in
Overall Length
10.24 in
Overall Thickness
0.16 in

Details

Item
Tank Lid Kit
Includes
Lid, Gasket and Fasteners
Material
Steel
For Use With
3JWT8
Type
Reservoir
Cover Material
Steel

Description

Tank Lid Kit, Cover Material Steel, Overall Length 10.24 in, Overall Width 8.66 in, Overall Thickness 0.16 in, For Use With 3JWT8, Includes Lid, Gasket and Fasteners, Hole Dia. 0.28 in, Includes Mounting Hardware Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.