Tank Lid Kit, Steel, For 3JWT9
Mfr # 84527102803
Zoro # G0918416
product price: $81.29
/ea
Free Shipping & Returns
Key Features
Includes
Lid, Gasket and Fasteners
Height (In.)
0.16
Length (In.)
12.28
Width (In.)
9.53
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84527102803
Zoro #
G0918416
UPC #
-
Country of Origin
Germany
Dimensions
Height (In.)
0.16
Length (In.)
12.28
Width (In.)
9.53
Thickness (In.)
0.16
Overall Width
9.53 in
Hole Dia.
0.3 in
Overall Thickness
0.16 in
Overall Length
12.28 in
Details
Includes
Lid, Gasket and Fasteners
Material
Steel
Type
Reservoir
For Use With
3JWT9
Item
Tank Lid Kit
Cover Material
Steel
Description
Tank Lid Kit, Cover Material Steel, Overall Length 12.28 in, Overall Width 9.53 in, Overall Thickness 0.16 in, For Use With 3JWT9, Includes Lid, Gasket and Fasteners, Hole Dia. 0.3 in, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.